Zoro Homepage

Extra Thick Door Kit 2.25"

  • Mfr # 00905

  • Zoro # G0182176


product price: $11.89
/ea

Key Features

Product Type
Kit
Keyway Type
Weslock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00905
Zoro #
G0182176
UPC #
-
Country of Origin
China

Details

Item
Extra Thick Door Kit 2.25"
Product Type
Kit
Keyway Type
Weslock

Description

Item Extra Thick Door Kit 2.25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.