LH Bordeau Interior SGL CYL Handleset Trim Bright Chrome
Mfr # L2100--U6SL20
Zoro # G2176271
product price:Â $49.92
/eaKey Features
Keyway Type
Weslock
Features
Left Hand
Strike Type
Round Corner
Finish
Bright Chrome
Includes
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L2100--U6SL20
Zoro #
G2176271
UPC #
00048899527253
Country of Origin
China
Details
Keyway Type
Weslock
Item
LH Bordeau Interior SGL CYL Handleset Tr
Features
Left Hand
Strike Type
Round Corner
Finish
Bright Chrome
Includes
Latch
Location Type
Interior
Function
Single Cylinder
Product Type
Trim
Description
Item LH Bordeau Interior SGL CYL Handleset Tr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.