Zoro Homepage

Philtower Lever with Rectangular Rose Privacy Lock with Adjustable Latch and Full Lip Strike

  • Mfr # 009107272FR20

  • Zoro # G515500962


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Series
Transitional Series
Handle Length
7 in
Material
Zinc
Width
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009107272FR20
Zoro #
G515500962
UPC #
048899032849
Country of Origin
China

Dimensions

Handle Length
7 in
Width
6.1 in

Details

Finish
Matte Black
Series
Transitional Series
Material
Zinc
Color
Matte Black

Description

If security, safety, and style are important to you, then Weslock is your choice for quality hardware for your home. Not only are Weslock door handle and deadbolt products strong and long lasting, but they also offer a beautiful aesthetic for your home. With designs that enhance the look and feel of your home and details, such as concealed installation screws, that merge function and form, Weslock offers a product unmatched by the competition.. Philtower Lever with Rectangular Rose Privacy Lock with Adjustable Latch and Full Lip Strike Matte Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.