
RH Carlow Premiere Entry Lock ADJ Latch Full Lip Strike Black
Mfr # R7140H2H2SL23
Zoro # G0190987
product price: $128.80
/ea
Free Shipping & Returns
Key Features
Keyway Type
Weslock
Includes
Latch
Features
Right Hand
Finish
Black
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R7140H2H2SL23
Zoro #
G0190987
UPC #
-
Country of Origin
China
Details
Keyway Type
Weslock
Item
RH Carlow Premiere Entry Lock ADJ Latch
Includes
Latch
Features
Right Hand
Finish
Black
Strike Type
Full Lip Strike
Function
Entry
Color
Black
Product Type
Lock
Description
Item RH Carlow Premiere Entry Lock ADJ Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.