Unigard LH Bordeau INT Entry 2-3/8" Lifetime Brass

  • Mfr # L1501UBU3SL2D

  • Zoro # G0194435


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Entry
Style
Left Hand
Keyway Type
Weslock
Includes
Latch
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1501UBU3SL2D
Zoro #
G0194435
UPC #
-
Country of Origin
China

Details

Lockset Function
Entry
Style
Left Hand
Keyway Type
Weslock
Item
Unigard LH Bordeau INT Entry 2-3/8" Life
Includes
Latch
Finish
Brass
Strike Type
Round Corner

Description

Item Unigard LH Bordeau INT Entry 2-3/8 In. Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.