Zoro Homepage

Coated Gloves, Nylon, Polyurethane, Black, XL

  • Mfr # 701CRPB/XL

  • Zoro # G608597435


product price: $10.75
/ea
Sold in multiples of 12 for $129.00

Key Features

Glove Size
XL
Glove Coating Material
Nylon, Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701CRPB/XL
Zoro #
G608597435
UPC #
20662909073468
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Nylon, Polyurethane

Description

Zone Defense, Red nylon shell with black PU palm coat for minimal cut protection and enhanced tactile sensitivity and excellent dexterity. Knit wrist, machine washable, antibacterial, silicone free. EN 388 = 4131; ANSI 1, 267 gms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.