
Coated Gloves, Nylon, Polyurethane, Yellow, XL
Mfr # HVY713SUTS/XL
Zoro # G008597363
product price: $4.95
/eaSold in multiples of 12 for $59.40
Key Features
Glove Size
XL
Glove Coating Material
Nylon, Polyurethane
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVY713SUTS/XL
Zoro #
G008597363
UPC #
20662909500841
Country of Origin
China
Dimensions
Glove Size
XL
Size
XL
Details
Item
Coated Gloves
Color
Yellow
Glove Coating Material
Nylon, Polyurethane
Description
Hi vis yellow nylon shell with grey polyurethane palm coating for enhanced tactile sensitivity and high level of dexterity. Touch screen fingertips. Knit wrist, machine washable. EN388 = 4131. For Bottling and Canning, Recycling, Manufacturing, Assembly.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.