This item is Discontinued.

West Chester Protective Gear Cut Resistant Coated Gloves, A3 Cut Level, 10 ga., Black/Green, L 710SANF/L

Cut Resistant Coated Gloves, A3 Cut Level, 10 ga., Black/Green, L (Discontinued)

  • Mfr # 710SANF/L
  • Zoro # G4601460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
710SANF/L
Zoro #
G4601460
UPC #
662909712875
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
9 7/8 in
Thickness
10 ga.

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black/Green
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Palm Material
Foam Nitrile
Suggested Use Environment
Not Specified
Puncture Resistant
EN388 4533
Coating Material
Foam Nitrile
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
Palm Coating Material
Nitrile
Biodegradable
Non-Biodegradable
Latex-Free
No
Brand and Series
PIP PosiGrip(R)
ANSI/ISEA Abrasion Cycles
Not Tested
Anti-Static
No
Glove Materials
Aramid

Description

Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level Not Rated, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.