Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A3 , PVC , Dot , M 12 PK

  • Mfr # 35KDBS/M

  • Zoro # G4601558


product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A3
Glove Coating Material
PVC
Glove Coating Coverage
Full
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35KDBS/M
Zoro #
G4601558
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
M
Glove Length
9 1,2 in
Thickness
7 ga

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
PVC
Glove Coating Coverage
Full
Color
Yellow
Glove Coating Finish
Dot
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
1289
Glove Construction
Seamless Knit
Suggested Use Environment
Not Specified
Palm Material
PVC DOTS
Glove Hand Style
Left and Right
Standards
TAA Compliant
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Cut Level - 2011
3
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
Not Tested
Anti-Static
No
Biodegradable
Non-Biodegradable
ANSI/ISEA Cut Load
1289
Latex-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant, Glove Hand Style Left and Right, Glove Performance High Grip, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.