Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Coverallss, Hooded Coverall, 3XL, Polypropylene, Elastic Wrist, Elastic Ankle, White

  • Mfr # 3656/3XL

  • Zoro # G3762932


product price: $95.99
/pk 25, $3.84/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3656/3XL
Zoro #
G3762932
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Length
43-1/2"
Fits Chest Size
62 in
Fits Waist Size
46 in

Details

Item
Disposable Coverallss
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Elastic
Fabric Weight
1 oz
Inseam
31 1/2 in
Series
PIP
Hazard Protection Type
Dry Particulate
Coverall Style
Hooded Coverall
Features
Comfortable Sizing, Latex-Free, Low Linting
Level of Protection
Dry Particulate
Includes Boot Covers
Yes
Attached Hood
Yes
Wrist Closure
Elastic
Closure Features
Zipper
Breathable Back Style
Full
Packaging
Bulk
Reduced Spray
Yes
Material Weight
47 g/sq m
Liquid Dispersal Type
Spray

Description

Elastic Coveralls, Ankle Closure Elastic, Attached Hood Yes, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfortable Sizing, Latex-Free, Low Linting, Includes Boot Covers Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.