This item is Discontinued.

West Chester Protective Gear Disposable Gloves, 7.00 mil Palm, Nitrile, L, 100 PK, Orange 2940/L-V

Disposable Gloves, 7.00 mil Palm, Nitrile, L, 100 PK, Orange (Discontinued)

  • Mfr # 2940/L-V
  • Zoro # G3792128
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2940/L-V
Zoro #
G3792128
UPC #
-
Country of Origin
Unknown

Dimensions

Size
L
Palm Thickness
7.00 mil
Glove Size
L
Nominal Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powder Free

Description

Disposable Glove, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.