Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elastic Coveralls, White Hooded, 2XL, PK25

  • Mfr # 3656/2XL

  • Zoro # G3762978


product price: $82.49
/pk 25, $3.30/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3656/2XL
Zoro #
G3762978
UPC #
662909365620
Country of Origin
China

Dimensions

Size
2XL
Length
41-1/2"
Fits Chest Size
56 in
Fits Waist Size
42 in

Details

Item
Elastic Coveralls
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Elastic
Fabric Weight
1 oz
Inseam
30 1/2 in
Series
PIP
Hazard Protection Type
Dry Particulate
Coverall Style
Hooded Coverall
Features
Comfortable Sizing, Latex-Free, Low Linting
Level of Protection
Dry Particulate
Closure Features
Zipper
Breathable Back Style
Full
Includes Boot Covers
Yes
Packaging
Bulk
Attached Hood
Yes
Wrist Closure
Elastic
Material Weight
47 g/sq m
Reduced Spray
Yes
Liquid Dispersal Type
Spray

Description

Elastic Coveralls, Ankle Closure Elastic, Attached Hood Yes, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfortable Sizing, Latex-Free, Low Linting, Includes Boot Covers Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.