FR Welding Apron, Sateen, 9 oz, 36 in Length, Green, 24" x 36

  • Mfr # 7080/36

  • Zoro # G3741553


product price:  $10.49
/ea

Key Features

Material
Sateen
Length
36 in
Size
24" x 36
Color
Green
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7080/36
Zoro #
G3741553
UPC #
-
Country of Origin
India

Dimensions

Length
36 in
Size
24" x 36
Width
24 in

Details

Item
FR Welding Apron
Material
Sateen
Color
Green
Fabric Weight
9 oz
Number of Pockets
0
Standards
TAA Compliant
Garment Type
Bib Aprons

Description

Color Green, Fabric Weight 9 oz, Length 36 in, Material Sateen, Number of Pockets 0, Standards TAA Compliant, Width 24 in, FR Welding Apron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.