This item is Discontinued.

West Chester Protective Gear Nitrile Coated Gloves, Palm Coverage, Black/Green, XL, PR 705CGNF/XL

Nitrile Coated Gloves, Palm Coverage, Black/Green, XL, PR (Discontinued)

  • Mfr # 705CGNF/XL
  • Zoro # G8614487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
705CGNF/XL
Zoro #
G8614487
UPC #
662909073242
Country of Origin
Pakistan

Dimensions

Size
Xl
Glove Size
XL
Length
9-1/2"
Glove Length
9 1/2 in

Details

Item
Coated Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black, Green
Thumb Style
Wing
Standards
ANSI 3
Coating Finish
Nitrile
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Level
3
Lining
Unlined
ANSI Cut Grams
1120
Gauge
10
Cuff
Elastic
Coating Material
Nitrile
Coating Coverage
Palm/Fingers
ANSI/ISEA Abrasion Level
0
ANSI/ISEA Puncture Level
0
Application
Glass Handling, Metal/Sheet Assembly, Automotive, Construction and Other Applications Where A High Level of Protection Is Needed
Glove Coating Finish
Foam
ANSI/ISEA Cut Load
1120
ANSI/ISEA Cut Grams
1120

Description

Coated Gloves, ANSI/ISEA Cut Level 3, ANSI/ISEA Abrasion Level 0, Standards ANSI 3, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.