Nitrile, Smooth, Palm & Fingers, 3 Abrasion Level, White, XL 12 PK

  • Mfr # 713SNC/10

  • Zoro # G916037067


product price:  $27.99
/pk 12, $2.33/ea

Key Features

Glove Size
XL
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
713SNC/10
Zoro #
G916037067
UPC #
662910000000
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 ga
Glove Length
12 in

Details

Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit

Description

A seamless knit shell with nitrile coating provides moderate cut and excellent abrasion resistance; palm coating protects grip even in wet, greasy or oily conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.