Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

West Penn Wire 22 AWG, 4 C, Gray, PVC, 1000 ft 357GY1000

22 AWG, 4 C, Gray, PVC, 1000 ft (Discontinued)

  • Mfr # 357GY1000
  • Zoro # G1153748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357GY1000
Zoro #
G1153748
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Bend Radius
1.764 in
Cable Length
1000 ft
Nominal Outside Dia.
0.196 in

Details

Number of Conductors
4
Jacket Material
PVC
Jacket Color
Gray
Insulation Color
Shielded: Black, Red; Unshielded: White, Green
Insulation Material
Thermoplastic
Features
Stranded
Wire Material
Bare Copper
NEC Article and Type
CMR, CMG
Shielded / Unshielded
Shielded
Shielding
Yes
Stranding
7 x 30
Insulated / Uninsulated
Insulated
Shielding Material
Aluminum Foil
Connector on First End Details
Bare Wire
Product Type
Audio/Control Cable
American Wire Gauge
22 AWG
Device Supported
Audio Device, Security Device
Connector Type on First End
Bare Wire
Connector on Second End Details
Bare Wire
Product Color
Gray
Product Name
Audio/Control Cable
Connector Type on Second End
Bare Wire

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.