Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Conductor Cable, 14 AWG, 2 C, Black, PVC, Stranded, 300V AC, 1 ft.

  • Mfr # AQ226BK1000

  • Zoro # G1155525


product price: $1.85
/ea
Sold in multiples of 25 for $46.25

Key Features

Wire Size
14 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQ226BK1000
Zoro #
G1155525
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
14 AWG
Length
1 ft.
Bend Radius
2.79 in
Outside Dia.
0.31 in

Details

Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Voltage
300V AC
Conductor Material
Copper
Standards
UL1685 Listed
NEC Article and Type
CL3, FPL, PLTC
Stranding
19 x 27
Insulation Color
Black, Red
Temp. Rating
60°C
Shielded
Shielded
Features
Stranded
Insulation Material
PVC/Nylon
Insulated / Uninsulated
Insulated
Connector Type on First End
Bare Wire
Product Line
Aquaseal
Connector Type on Second End
Bare Wire
Device Supported
Fire Alarm, Security Device
Plenum
General Purpose
NEC Rating
NEC FPL + PLTC
Trade Designation
FPL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.