Multi-Conductor Cable, 18 AWG, 2 C, Black, PVC, Stranded, 300V AC, Indoor, 1000 ft
- Mfr # WPAQ224
- Zoro # G5736587
product price:Â
$
1.15
/ea
Sold in multiples of 25 for
$28.75
Key Features
Wire Size
18 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPAQ224
- Zoro #
- G5736587
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Multi-Conductor Cable
- Number of Conductors
- 2
- Conductor Design
- Stranded
- Jacket Material
- PVC
- Jacket Color
- Black
- Location
- Indoor
- Voltage
- 300V AC
- Conductor Material
- Copper
- Standards
- UL1685 Listed
- Temp. Rating
- 60°C
- Insulation Material
- Pvc/Nyl-Polyvinyl Chloride/Nylon
- Shielded
- Unshielded
- NEC Rating
- NEC FPL + PLTC
- Plenum
- General Purpose
- Screen/Shield
- No
Dimensions
- Wire Size
- 18 AWG
- Length
- 1000 ft
Description
18-1P STR BC PVC/NYL,PVC JKT BLK FPL 300V,WATERBLOCK AQUASEAL, 1000FT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.