Multi-Conductor Cable, 18 AWG, 2 C, Black, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # AQ293BK1000

  • Zoro # G1157458


product price:  $1.19
/ea
Sold in multiples of 25 for $29.75

Key Features

Wire Size
18 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AQ293BK1000
Zoro #
G1157458
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
1000 ft
Bend Radius
2.79 in
Outside Dia.
0.31 in

Details

Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL1685 Listed
Insulation Material
PVC/Nylon
Insulation Color
Black, Red
Shielding Material
Aluminum Foil
Insulated / Uninsulated
Insulated
NEC Article and Type
CL3, FPL, PLTC
Temp. Rating
60°C
Stranding
7 x 26
Shielded
Shielded
Features
Stranded, Bendable
Connector Type on Second End
Bare Wire
Product Line
Aquaseal
Device Supported
Security Device, Fire Alarm
Connector Type on First End
Bare Wire
NEC Rating
NEC FPL + PLTC
Plenum
General Purpose
Construction
Overall Shield & Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.