Multi-Conductor Cable, 22 AWG, 2 C, Gray, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # AQC291GY1000

  • Zoro # G1168116


product price:  $0.42
/ea
Sold in multiples of 25 for $10.50

Key Features

Wire Size
22 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQC291GY1000
Zoro #
G1168116
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Bend Radius
1.845 in
Outside Dia.
0.205 in

Details

Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL1685 Listed
Insulated / Uninsulated
Insulated
Shielded
Shielded
Stranding
7 x 30
NEC Article and Type
CM, CL3
Insulation Color
Black, Red
Insulation Material
PVC
Temp. Rating
60°C
Features
Stranded
Shielding Material
Aluminum Foil
Connector Type on First End
Bare Wire
Device Supported
Audio Device
Connector Type on Second End
Bare Wire
Product Line
Aquaseal
Plenum
General Purpose
NEC Rating
DUAL LISTED CL3 & CM
Construction
Overall Shield & Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.