Shop WEST SYSTEM
See all product information
Create Account
High Strength Woven E-Glass White Glass Fabrics 10 oz
- Mfr # 745-30
- Zoro # G900538518
product price:
$
31.69
/ea
Key Features
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 745-30
- Zoro #
- G900538518
- UPC #
- 811343011987
- Country of Origin
- United States
Details
- Item
- Construction Adhesive
- Color
- Clear
Description
Woven E-glass fabrics are ideal for building epoxy-composite laminates and repairing fiberglass structures along with epoxy. May also be used with epoxy to provide an abrasion-resistant covering for wooden structures.
- • Easily bond with epoxy
- • High tensile strength
- • Use for wide variety of new construction and fiberglass repairs
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.