1-1/2" NPSM Coarse Thread Tip-Toe Bathtub Drain, Oil Rubbed Bronze
- Mfr # D398R-12
- Zoro # G001990932
Key Features
Specifications
Details
- MFR #
- D398R-12
- Zoro #
- G001990932
- UPC #
- 747028392686
- Country of Origin
- Taiwan, Province of China
- Finish
- Oil Rubbed Bronze
Dimensions
- Pipe Dia. - Drains
- 1-1/2 in
Description
The Westbrass D398R series bathtub drain trim is an easy to use, European style tip-toe drain provides an easy-to-use and sleek design. Push down cap to close and restrict draining water. This style is ideal for easy bathtub drain closure and is ADA approved. Perfect for the sleek even lines in today's designs. This trim fits coarse thread drains. NOTE: Be sure to measure to assure correct size (Coarse or Fine). Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.
- ADA COMPLIANT COARSE THREAD TIP-TOE DRAIN: 1-1/2 inch coarse thread designed for NPSM drain shoes with 1-7/8 in. - 11-1/2 UNC external threads; verify drain shoe size before purchase
- MUSHROOM-STYLE FULL COVER: Sleek European-style cap provides a smooth, modern finish that fully covers the drain opening
- TIP-TOE OPERATION: Easy push-to-close, push-to-open mechanism with adjustable plastic cartridge for reliable performance
- EASY TO INSTALL: Simple to screw in by hand; ideal for DIY upgrades or professional bathtub renovations
- DURABLE CONSTRUCTION: Built with high-quality materials to resist corrosion and ensure long-lasting use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.