Zoro Homepage

1-5/8" x 2-1/4" Solid Brass Air Gap Cap Only, Non-Skirted, Antique Copper

  • Mfr # D201-11

  • Zoro # G101995219


product price: $17.49
/ea

Key Features

Finish
Antique Copper
Material of Construction
Stamped brass
Height
2-1/4 in
Diameter
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D201-11
Zoro #
G101995219
UPC #
747028201117
Country of Origin
Taiwan, Province of China

Dimensions

Height
2-1/4 in
Diameter
1-5/8 in

Details

Finish
Antique Copper
Material of Construction
Stamped brass
Item
Air Gap Cap

Description

The Westbrass air gap shields dishwasher dirty water from backflowing into your dishwaster and onto your clean dishes. The air gap also shields the dirty water from overflowing into your main water lines, as required by code in many states. Air gap cap with flange and plastic body included. Cap leaves lip of air gap body exposed when installed. Do not use plumber's putty for installation use silicone to seal to sink. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Designed to prevent backflow from backing up into your dishwasher ensuring your dishes stay clean and your plumbing system functions properly
  • 1-5/8 inch cap diameter
  • 2-1/4 inch cap height
  • Fits all standard air gap bodies
  • Cap leaves the lip of the air gap body exposed use silicone sealant, not plumber's putty, for installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.