1/2" IPS x 6" Shower Arm in Oil Rubbed Bronze
- Mfr # D300-1-12
- Zoro # G401991089
product price:Â
$
22.69
/ea
Key Features
For Use With
1/2 in. IPS flange
Finish
Oil Rubbed Bronze
Includes
1/2 in. IPS standard sure grip flange (D304)
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D300-1-12
- Zoro #
- G401991089
- UPC #
- 747028430128
- Country of Origin
- Taiwan, Province of China
- Item
- Shower Arm
- For Use With
- 1/2 in. IPS flange
- Finish
- Oil Rubbed Bronze
- Includes
- 1/2 in. IPS standard sure grip flange (D304)
Dimensions
- Length
- 6 in
Description
This 6 in. wall-mounted shower arm from Westbrass is the last piece you are looking for to complete your shower installation. It mounts to the wall at a 90-degree angle with a gentle 45 degree, downward curve. Available in many stylish finishes, this item is sure to complement your existing fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.