Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" OD Bullnose Faucet Riser

  • Mfr # D121-12

  • Zoro # G201991210


product price: $21.95
/ea

Key Features

Material
Brass
Finish
Oil Rubbed Bronze
Height
12 in
Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D121-12
Zoro #
G201991210
UPC #
747028121125
Country of Origin
Taiwan, Province of China

Dimensions

Height
12 in
Diameter
1/2 in

Details

Material
Brass
Finish
Oil Rubbed Bronze
Item
Bullnose Faucet Riser

Description

1/2 in. O.D. x 12 in. annealed brass lavatory supply riser, adds the finishing touch to any installation. Its trimm-able end allows cutting to length for easier installation. The top bullnose portion attaches to sink faucets, using a brusnwick nut (Not included - comes with most faucets). Made from lead free brass and fully finished for exposed installation, its sleek appearance gives shame to common flexible supply lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.