Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45" ABS Fitting Cable Drive Bathtub Pop-Up Drain Kit with Rotary Overflow Knob, Polished Brass

  • Mfr # D50A45-01

  • Zoro # G201983420


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
45 in
Material of Construction
ABS
Pipe Dia. - Drains
1-1/2 in
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50A45-01
Zoro #
G201983420
UPC #
747028031332
Country of Origin
China

Dimensions

Length - Drains
45 in
Pipe Dia. - Drains
1-1/2 in

Details

Material of Construction
ABS
Finish
Polished Brass

Description

Use this cable driven bath waste and overflow assembly trim kit from Westbrass for the finishing touches to your bathtub. The Sch. 40 ABS assembly with metal trim includes a standard size 1-1/2-inch pop-up stopper with strainer plate, 45-inch cable and a round brass overflow cover knob. Rotate the knob to close the drain, turn it in the opposite direction to open the drain. The bolt on the adjustable plunger base allows proper flow adjustment, for bathtub drainage. Tubes are not included. Do not use plumber's putty for installation use silicone seal. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • 1-1/2-inch schedule 40 ABS cable driven bath waste trim with 45-inch length cable
  • Fixed top elbow with handle mounting back plate
  • Trim includes brass handle, standard pop-up stopper, and strainer plate
  • Turn handle to open and close drain stopper
  • All glue type- tubes not included. Do not use plumber's putty for installation use silicone seal
  • NOTE: D50P45-LT - LESS TRIM and tubes requires Westbrass models D50T, D50TE or D50TP trim to complete installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.