1-3/4" x 2-3/4" Solid Brass Air Gap Cap Kit, Skirted, Polished Chrome

  • Mfr # D200-1-26

  • Zoro # G801995434


product price:  $19.45
/ea

Key Features

Finish
Polished Chrome
Material of Construction
Cast Brass
Inlet (In.)
5/8 in
Outlet (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200-1-26
Zoro #
G801995434
UPC #
747028215268
Country of Origin
Taiwan, Province of China

Details

Finish
Polished Chrome
Material of Construction
Cast Brass
Item
Air Gap Cap
Inlet (In.)
5/8 in
Outlet (In.)
7/8 in

Description

The Westbrass 200-1 series air gap cap kit is a stylish and functional addition to your kitchen sink. Crafted from solid brass this skirted air gap cap measures 1-3/4 inches in diameter and 2-3/4 inches in height, with an overall height of 9-1/8 inches including the plastic body. The skirted cap covers the entire air gap body and installs flush to sink. The air gap cap shields your dishwasher from backflow and overflow as required by code in many states, ensuring your dishes stay clean and your plumbing system functions properly. This easy-to-install kit includes the air gap cap, flange, and plastic body, making it a convenient and reliable solution for your kitchen needs. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Designed to prevent backflow from backing up into your dishwasher ensuring your dishes stay clean and your plumbing system functions properly
  • 1-3/4 inch cap diameter
  • 2-3/4 inch cap height
  • Skirted cap design covers the entire air gap body and installs flush to the sink
  • 9-1/8 inch overall height with plastic body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.