Zoro Homepage

Angle Stop, 1/2" Copper Sweat x 3/8" OD Comp. in Oil Rubbed Bronze

  • Mfr # D1112X-12

  • Zoro # G701995107


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Outlet Size
3/8 in
Inlet Size
1/2 in
Material of Construction
Brass
Finish
Oil Rubbed Bronze
Includes
ID Bell Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1112X-12
Zoro #
G701995107
UPC #
747028078733
Country of Origin
Taiwan, Province of China

Dimensions

Outlet Size
3/8 in
Inlet Size
1/2 in

Details

Item
Angle Stop Shut Off Valve
Material of Construction
Brass
Finish
Oil Rubbed Bronze
Includes
ID Bell Flange
Type
Cross Handle

Description

This Angle Stop Kit with Cross Handle is the perfect compliment for water closets, faucets or tubs. It uses a 5/8 in. ID (1/2 in. Copper) Inlet, designed for soldering the valve in place, and a 3/8 in. OD Compression outlet with nut and ferrule. The valves use traditional compression closure for positive seal. It is available in a variety of finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.