Zoro Homepage

Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Matte Black

  • Mfr # D105BL-62

  • Zoro # G801995175


product price: $45.45
/ea

Key Features

Outlet Size
3/8 in
Inlet Size
5/8 in
Material of Construction
Brass, Zinc
Type
1/4-Turn Lever Handle
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D105BL-62
Zoro #
G801995175
UPC #
747028382076
Country of Origin
Taiwan, Province of China

Dimensions

Outlet Size
3/8 in
Inlet Size
5/8 in

Details

Item
Angle Stop Shut Off Valve
Material of Construction
Brass, Zinc
Type
1/4-Turn Lever Handle
Finish
Matte Black

Description

This Angle Stop with Lever Handle is the perfect compliment for sinks and toilets. It uses a 5/8 in. Compression Inlet (For 1/2 in. Copper pipe) with a 3/8 in. OD Compression outlet with nut and ferrule. The valve uses 1/4-turn closure for a positive seal. It is available in a variety of finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.