
Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Polished Nickel
Mfr # D105BL-05
Zoro # G501995055
product price: $52.99
/eaKey Features
Outlet Size
3/8 in
Inlet Size
5/8 in
Finish
Polished Nickel
Type
1/4-Turn Lever Handle
Material of Construction
Brass, Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D105BL-05
Zoro #
G501995055
UPC #
747028381871
Country of Origin
Taiwan, Province of China
Dimensions
Outlet Size
3/8 in
Inlet Size
5/8 in
Details
Item
Angle Stop Shut Off Valve
Finish
Polished Nickel
Type
1/4-Turn Lever Handle
Material of Construction
Brass, Zinc
Description
This Angle Stop with Lever Handle is the perfect compliment for sinks and toilets. It uses a 5/8 in. Compression Inlet (For 1/2 in. Copper pipe) with a 3/8 in. OD Compression outlet with nut and ferrule. The valve uses 1/4-turn closure for a positive seal. It is available in a variety of finishes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.