Beehive Grid Bath Waste, 14" Make-Up, 20 Ga. Tubing in Powdercoated White

  • Mfr # D323-20G-50(79220-50)

  • Zoro # G801983875


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
White
Gauge
20
Length - Drains
14 in
Pipe Dia. - Drains
1-1/2 in
Finish
Powdercoated White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D323-20G-50(79220-50)
Zoro #
G801983875
UPC #
747028441148
Country of Origin
Thailand

Dimensions

Length - Drains
14 in
Pipe Dia. - Drains
1-1/2 in

Details

Color/Finish
White
Gauge
20
Finish
Powdercoated White

Description

This simple to use bath drain plug from Westbrass features a trip-lever overflow mechanism to easily open and close your tub drain. This style is ideal for waste and overflow drainage and uses a Gerber-style grid drain for straining. Consumer grade 20 ga. brass tubing combine with cast brass fittings to make an overflow designed to last. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.