Brass Tip-Toe Drain Bathtub Assembly w/ Patented Deep Soak Overflow on Ball Joint, Polished Nickel
Mfr # 7931817BJCHM-05
Zoro # G201983970
Specifications
Product Information
Description
This Westbrass bath waste and overflow assembly features a patented closing overflow, allowing the tub to be 'Over-filled' for that extra deep soak. Rotate the drain once and the overflow fills partway. Rotate again, and the water is allowed to completely cover the drain for the ultimate in luxury bathing. Provides greater utility of a shallow bathtub. Combined with the ball joint fitting, the drain is easier to install and meets cleanly with the exterior of the tub, preventing leaks. The ADA approved bath drain features an oversized sleek tip-toe drain plug, to easily open and close your tub drain. Press drain to close, press again to open. The no-hole illusionary overflow creates a pleasing tub trim without any screw holes. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.
- 17-gauge 1-1/2 inch x 22-1/2 inch solid brass tubing with cast tee and elbows and forged ball joint for durability. Ball joint seals cleanly and effortlessly to tub
- Universal cover replaces simple covers with a patented closing overflow for that luxury deep-soak bathing experience
- Simple to use, rotate for a partial closure then rotate again, and the water is allowed to completely cover the drain for the ultimate in luxury bathing. Arrow mark on trim ring indicates overflow level
- 2.70" ID and 3.5" OD. Fits all round, 2 hole overflow elbows. Easily installs with just a screwdriver. Seals against tub and uses o-rings for full closure
- DO NOT TAKE APART DRAIN. See installation instructions for the easy way to install this drain cover
- ADA approved tip-toe drain is convenient to use this over-sized tip-toe drain uses just a toe tap - simply press to close, press again to open
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.