Calorah Traditional 10" Hot Water Dispenser and Tank in Satin Nickel

  • Mfr # D261HFP-07

  • Zoro # G201991425


product price:  $590.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Handle Type
Spring Piston
Includes
Quick heating water tank
Faucet Spout
Gooseneck Projection
Height
10-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D261HFP-07
Zoro #
G201991425
UPC #
747028230407
Country of Origin
Taiwan, Province of China

Dimensions

Height
10-3/8 in

Details

Finish
Satin Nickel
Number of Handles
1
Handle Type
Spring Piston
Item
Water Dispenser Kit
Includes
Quick heating water tank
Faucet Spout
Gooseneck Projection

Description

The Westbrass Calorah Single-Handle Hot Water Dispenser Faucet Kit with tank, offers quick and easy water control and its single handle automatically turns off hot water for your safety. The faucet features a high-arc spout for an attractive appearance. A QHT 1300W instant hot water tank, plugs into 120V and is included with this faucet. Mounting materials are included for convenient, single-hole installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.