Shop WESTBRASS
See all product information
Create Account
Illusionary Overflow, Sch. 40 ABS Plumbers Pack W/ Lift and Turn Bath Drain in Polished Chrome
- Mfr # D594AHRK-26
- Zoro # G601983686
product price:Â
$
58.19
/ea
Key Features
Material of Construction
ABS
Pipe Dia. - Drains
1-1/2 in
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D594AHRK-26
- Zoro #
- G601983686
- UPC #
- 747028493840
- Country of Origin
- Taiwan, Province of China
- Material of Construction
- ABS
- Finish
- Polished Chrome
Dimensions
- Pipe Dia. - Drains
- 1-1/2 in
Description
This Sch. 40 PVC plumber's pack includes the two hole top elbow, coarse thread bottom elbow, No-Hole Illusionary overflow cover with Lift and Turn strainer and closure. Just what a plumber needs - no tee or pipe is included. Lift and Turn drain to open and turn back to close. Two hole overflow faceplate is easy to clean if it is clogged. PVC Top Elbow and Shoe Elbow Included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.