Pedestal Sink Faucet Supply Kit with 1/4-Turn Lever Handles and P-Trap, Matte Black

  • Mfr # D1838QRL-62
  • Zoro # G603665511
product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Color - Drains
Black
Color/Finish
Matte Black
Features
Classical fully finished P-Trap and lavatory supply kit; Meets UPC trap height requirements to prevent sewage gas escaping from drain
Includes
Two (2) 1/2 in. Copper (5/8 in. nominal) x 3/8 in. compression round angle stops with lever handles and round flanges (D105QR); Two (2) 3/8 in. OD x 20 in. bullnose risers (D120); 1-1/2 in. x 1-1/2 in. P-Trap with reducing 1-1/2 x 1-1/4 reducing washer and matching high-box, sure grip flange (D400-1)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D1838QRL-62
Zoro #
G603665511
UPC #
747028338776
Country of Origin
Taiwan, Province of China

Details

Item
P-Trap 1/4-Turn Lavatory Kit
Color - Drains
Black
Color/Finish
Matte Black
Features
Classical fully finished P-Trap and lavatory supply kit; Meets UPC trap height requirements to prevent sewage gas escaping from drain
Includes
Two (2) 1/2 in. Copper (5/8 in. nominal) x 3/8 in. compression round angle stops with lever handles and round flanges (D105QR); Two (2) 3/8 in. OD x 20 in. bullnose risers (D120); 1-1/2 in. x 1-1/2 in. P-Trap with reducing 1-1/2 x 1-1/4 reducing washer and matching high-box, sure grip flange (D400-1)

Description

This Westbrass Classic Pedestal Lavatory Kit with 5/8 inch (1/2 inch copper compression) round, lever handle angle stops for easy operation, 3/8 inch x 20 inch bullnose annealed copper risers, and 1-1/2 inch x 1-1/2 or 1-1/4 inch P-Trap with and matching high-box flange, is perfect for dressing up an exposed or console style sink. The angle stops fits 1/2 inch copper pipe (5/8 inch nominal). Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Classical fully finished P-Trap and lavatory supply kit
  • Two (2)-1/2 inch copper (5/8 inch nominal) x 3/8 inch compression round angle stops with lever handles and round flanges
  • Two (2)-3/8 inch OD x 20 inch bullnose risers
  • 1-1/2 inch x 1-1/2 inch P-Trap with reducing 1-1/2 x 1-1/4 reducing washer and matching high-box, sure grip flange
  • Meets UPC trap height requirements to prevent sewage gas escaping from drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.