Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull & Drain Bath Waste - 22" Make-Up, 20 Ga. Tubing in Matte Black

  • Mfr # D3264-20G-62(7971820-62)

  • Zoro # G201983567


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Black
Length - Drains
22 in
Pipe Dia. - Drains
1-1/2 in
Gauge
20
Finish
Powdercoated Flat Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3264-20G-62(7971820-62)
Zoro #
G201983567
UPC #
747028443074
Country of Origin
Thailand

Dimensions

Length - Drains
22 in
Pipe Dia. - Drains
1-1/2 in

Details

Color/Finish
Black
Gauge
20
Finish
Powdercoated Flat Black

Description

This easy to use bath drain plug from Westbrass, features a pull & drain design, to easily open and close your tub drain. The consumer style 20 ga. tubing combines with cast brass fittings to make a tub waste designed to last. This style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, pull to open. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.