
Rear Diverter 5-1/2" Tub Spout in Polished Brass
Mfr # D3112-01
Zoro # G001995036
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Connection Size
1/2 in
Spout Reach
5-1/2 in
Finish
Polished Brass
Type
Diverter
Material of Construction
Solid Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3112-01
Zoro #
G001995036
UPC #
747028064019
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2 in
Details
Spout Reach
5-1/2 in
Finish
Polished Brass
Type
Diverter
Item
Tub Spout
Material of Construction
Solid Brass
Description
Whether you want to add a new style to your bathtub or replace a rusty older unit, replacing a tub spout is a simple project that can be completed in very little time. Simply choose the finish that works best with your shower. This Westbrass 5-1/2 in. long unit, provides a spout with a shower head diverter. Tub spout unthreads by turning counterclockwise from affront rear 1/2 in. or 3/4 in. IPS pipe nipple. Replacement spout threads back on again, using the 3/4 in. rear mount threads without adapter, or 1/2 in. IPS with adapter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.