Round Handle Angle Stop, 1/2" IPS Inlet with 3/8" Compression Outlet, Polished Chrome

  • Mfr # D103-26
  • Zoro # G801994956
product price: 
$
32.15
/ea

Key Features

Finish
Polished Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D103-26
Zoro #
G801994956
UPC #
747028103268
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome

Description

This Westbrass D103 series angle stop with round handle is the perfect compliment for sinks and toilets. It uses a 1/2 inch IPS inlet (For 1/2 inch galvanized or Brass pipe) with a 3/8 inch OD compression outlet with nut and ferrule. The valve uses a compression style closure for a positive seal. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • ROUND HANDLE ANGLE STOP: Designed for efficient water flow control, this round lever angle stop ensures smooth, precise operation with a simple quarter-turn handle
  • VERSITALE USE: Features a 1/2 inch IPS inlet (For 1/2 inch galvanized or Brass pipe) and 3/8 inch compression outlet with nut and ferrule, making it ideal for connecting faucets, toilets, and other water fixtures
  • LEAK-RESISTANT: Designed to provide a secure fit with a 400 max PSI and work temperature of 41-`149 F (5-65 C) to minimizes the risk of leaks, ensuring reliable and worry-free operation
  • DURABLE CONSTRUCTION: Constructed from lead-free solid brass for durability and long-lasting reliability in residential and commercial applications
  • SIMPLE INSTALLATION: The valve's straightforward design allows easy installation by both professionals and DIY enthusiasts, saving you time and effort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews