Sch. 40 PVC Bathtub Assembly with Tip-Toe Drain and No-Hole Overflow, Polished Nickel
- Mfr # 493244H-05
- Zoro # G701983975
product price:Â
$
82.15
/ea
Key Features
Pipe Dia. - Drains
4 in
Length - Drains
12 in
Material of Construction
PVC
Finish
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 493244H-05
- Zoro #
- G701983975
- UPC #
- 747028548458
- Country of Origin
- China
Dimensions
- Pipe Dia. - Drains
- 4 in
- Length - Drains
- 12 in
Details
- Material of Construction
- PVC
- Finish
- Polished Nickel
Description
DURABLE PVC CONSTRUCTION: Made from 1-1/2 inch Sch. 40 PVC pipes and fittings for long-lasting performance and resistance to corrosion
- ELEGANT NO-HOLE OVERFLOW: Illusionary no-hole overflow cover creates a clean and finished appearance, fastens on two 1/4 inch-20 x 1-1/2 inch plated brass screws
- ADA COMPLIANT COARSE THREAD TIP-TOE DRAIN: 1-1/2 inch NPSM thread size with real 1-7/8 inch diameter drain plug provides easy press-to-close functionality
- ADA APPROVED TIP-TOE DRAIN: Convenient to use this over-sized tip-toe drain uses just a toe tap - simply press to close, press again to open
- UNIVERSAL TUB COMPATIBILITY: Fits standard tub openings and can be adjusted or extended to accommodate various bathtub designs
- EASY GLUE-IN INSTALLATION: Secure fittings using primer and cement for a watertight and reliable setup
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.