Zoro Homepage

Straight Stop, 1/2" Copper Sweat x 3/8" OD Comp. in Polished Brass

  • Mfr # D1114-01

  • Zoro # G001995173


product price: $56.75
/ea

Key Features

Outlet Size
3/8 in
Inlet Size
1/2 in
Includes
ID Bell Flange
Finish
Polished Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1114-01
Zoro #
G001995173
UPC #
747028034012
Country of Origin
Taiwan, Province of China

Dimensions

Outlet Size
3/8 in
Inlet Size
1/2 in

Details

Item
Straight Stop Shut Off Valve
Includes
ID Bell Flange
Finish
Polished Brass
Material of Construction
Brass

Description

This Angle Stop Kit with Round Handle is the perfect compliment for water closets, faucets or tubs. It uses a 5/8 in. ID (1/2 in. Copper) Inlet, designed for soldering the valve in place, and a 1/2 in. OD Compression outlet with nut and ferrule. The valves use traditional compression closure for positive seal. It is available in a variety of finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.