Tip Toe Bath Waste, 14" Make-Up, 17 Ga. Tubing in Powdercoated White

  • Mfr # D325-50 (79317-50)

  • Zoro # G001984030


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
White
Gauge
17
Pipe Dia. - Drains
1-1/2 in
Length - Drains
14 in
Finish
Powdercoated White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D325-50 (79317-50)
Zoro #
G001984030
UPC #
747028441650
Country of Origin
Thailand

Dimensions

Pipe Dia. - Drains
1-1/2 in
Length - Drains
14 in

Details

Color/Finish
White
Gauge
17
Finish
Powdercoated White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.