Shop WESTBRASS
See all product information
Create Account
Toilet Kit W/ 1/4-Turn 1/2 in IPS Stop and Wax Ring, Cross Handle in Satin Nickel
- Mfr # D1615TBX-07
- Zoro # G701994896
product price:Â
$
73.89
/ea
Key Features
Color/Finish
Satin Nickel
Handle Type
Cross handle
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1615TBX-07
- Zoro #
- G701994896
- UPC #
- 747028620178
- Country of Origin
- Taiwan, Province of China
- Item
- Angle Stop Supply Kit
- Color/Finish
- Satin Nickel
- Handle Type
- Cross handle
- Finish
- Satin Nickel
Description
The Westbrass 1/2 in. IPS iron pipe inlet x 3/8 in OD outlet with 20 in. long brass toilet supply kit makes it easy to outfit your toilet. The kit includes everything required to stylishly supply water to your toilet, including an attractive cross handle angle stop, annealed 3/8 in. x 20 in. trimmable supply line and wax ring with closet bolts. Available in a variety of decorative finishes, this is sure to turn a functional but ugly installation into a complementary work of art.
- Fully finished Toilet Installation Kit with Wax Ring Gasket, Closet Bolts, Angle Stop, Supply Line Riser and Flange
- 1/2 in. IPS x 3/8 in. OD compression 1/4-turn ball valve angle stop with lever handle
- 3/8 in. compression x 20 in. x 7/8 in. flat head ballcock trimmable annealed brass supply line riser
- 1/2 in. IPS shallow sure grip flange
- Flanged urethane wax ring with two (2) each brass closet bolts, nuts, and washers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.