Twist & Close Bath Waste, Hidden Overflow -14" Make-Up, 17 Ga. in Polished Nickel

  • Mfr # D321H-05 (79417H-05)

  • Zoro # G701983814


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
1-1/2 in
Length - Drains
14 in
Gauge
17
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D321H-05 (79417H-05)
Zoro #
G701983814
UPC #
747028177078
Country of Origin
Thailand

Dimensions

Pipe Dia. - Drains
1-1/2 in
Length - Drains
14 in

Details

Gauge
17
Finish
Polished Nickel

Description

This Twist and Close bath drain plug from Westbrass, features a positive seal, to easily open and close your tub drain. This style is ideal for waste and overflow drainage and is operable from inside the tub. Turn drain to close, pull and lift to open. The no-hole illusionary overflow creates a pleasing tub trim without any screw holes. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.