Shop WESTBRASS
See all product information
Create Account
Twist & Close Sch. 40 PVC Plumber's Pack W/ Two-Hole Elbow in Stainless Steel
- Mfr # D542-20
- Zoro # G701983951
product price:Â
$
47.85
/ea
Key Features
Material of Construction
PVC
Pipe Dia. - Drains
1-1/2 in
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D542-20
- Zoro #
- G701983951
- UPC #
- 747028030984
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pipe Dia. - Drains
- 1-1/2 in
Details
- Material of Construction
- PVC
- Finish
- Stainless Steel
Description
This Schedule 40 PVC plumber's pack included the two hole top elbow, coarse thread bottom elbow, metal overflow cover and tip-toe strainer and closure. Just what a plumber needs - no tee or PVC pipe is included. 1-1/2 in. Tip-Toe Style Drain. Two Hole overflow faceplate. PVC Top Elbow and Shoe Elbow Included. Heavy Duty Metal Construction. Tubing and Tee Not Included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.