Shop WESTBRASS
See all product information
Create Account
White 1-1/2" Tubular Trip Lever Bath Waste in Powder coated White
- Mfr # 592244-50
- Zoro # G401983909
product price:Â
$
52.75
/ea
Key Features
Color/Finish
White
Pipe Dia. - Drains
1-1/2 in
Finish
Powder Coat White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 592244-50
- Zoro #
- G401983909
- UPC #
- 747028683371
- Country of Origin
- China
Dimensions
- Pipe Dia. - Drains
- 1-1/2 in
Details
- Color/Finish
- White
- Finish
- Powder Coat White
Description
Use this bath waste and overflow assembly from Westbrass to complete your bathroom. Featuring everything you need for a tub installation, this White polypropylene assembly with metal trim includes a trip lever mechanism and beehive grid. Available in classic Powder Coated White finish on the exposed trim, this item sure to complement your existing fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.