Shop WESTCOTT
See all product information
Create Account
12" Engineering Scale, 3PK
- Mfr # TS-657
- Zoro # G723723641
product price:Â
$
16.59
/pk of 3, $5.53/ea
Key Features
Color
Multi
Includes
3 Scales
Size
12 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS-657
- Zoro #
- G723723641
- UPC #
- 194629142996
- Country of Origin
- China
Dimensions
- Size
- 12 in
Details
- Color
- Multi
- Includes
- 3 Scales
- Material
- Plastic
Description
The Westcott 12" Engineering Scale is a must-have tool for students and professionals alike. Printed in 3 colors, this scale makes it easy to identify different scales quickly. With clear and easily readable measurements, it is fully divided and numbered in 10, 20, 30, 40, 50, and 60 parts to the inch. Whether you're working on a school project or a professional blueprint, this engineering scale is perfect for all your measuring needs. Sold as a pack of 3. Westcott Drafting & Drawing Tools are some of the finest products of their kind for students and professionals. Our commitment to meticulous quality and cutting edge innovation in measurement and art materials has earned an unparalleled reputation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.