All Purpose Value Scissors, 8" Straight, Assorted Colors, 3PK
- Mfr # 13404-032
- Zoro # G223724148
product price:Â
$
26.79
/pk of 3, $8.93/ea
Key Features
Handle Material
Plastic
Blade Material
Stainless steel
Includes
3 Pairs of Scissors
Size
8 in
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13404-032
- Zoro #
- G223724148
- UPC #
- 073577134041
- Country of Origin
- China
- Handle Material
- Plastic
- Blade Material
- Stainless steel
- Includes
- 3 Pairs of Scissors
- Color
- Assorted
- Recommended Age
- 13+ years
- Recommended Grade
- Grade 9+
Dimensions
- Size
- 8 in
Description
Westcott has provided the world with innovative and well designed products for over a century... at affordable prices, without sacrificing quality. To help you choose the right product for your needs, we have detailed below some key benefits of these particular scissors. These all-purpose shears feature lightweight, rust-resistant stainless steel blades. Equipped with comfortable plastic handles. Ideal for light cutting use, cutting through paper, ribbon and photos. Each pack includes 3 scissors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.