Contract Stainless Steel Standard Scissors, 7in Long, 3.13in Cut Length, Straight Black Handle

  • Mfr # 10571/10575

  • Zoro # G115509501


product price:  $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Overall Length
7 in
Color
Black
Blade Material
Stainless Steel
Handle Material
Plastic
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10571/10575
Zoro #
G115509501
UPC #
73577105751
Country of Origin
China

Dimensions

Overall Length
7 in
Cutting Length
3.13 in

Details

Color
Black
Blade Material
Stainless Steel
Handle Material
Plastic
Tip Shape
Pointed
Item
All Purpose Scissors & Shears
Handle Type
Straight
Handle Color
Black
Left/Right Hand
Left/Right
Application
General Purpose

Description

Craft diagrams, posters, and presentation boards with perfectly straight lines by using these scissors, which have pointed tips to help make precise cuts. With comfortable plastic handles designed for either right- or left-handed use, these stainless steel scissors are perfect for offices, libraries, and other shared spaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.