
Forged Steel Standard Scissors, 8" Long, Straight Black Handle
Mfr # 511C8/10260
Zoro # G823331784
product price:Â $26.89
/eaKey Features
Handle Style
Straight
Left/Right Hand
Right
Application
General Purpose
Handle Color
Black
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
511C8/10260
Zoro #
G823331784
UPC #
73577102606
Country of Origin
Italy
Dimensions
Overall Length
8 in
Details
Handle Style
Straight
Left/Right Hand
Right
Application
General Purpose
Handle Color
Black
Blade Material
Steel
Handle Material
Steel
Tip Shape
Blunt, Pointed
Item
Scissors
Description
These forged steel scissors with nickel coating cut cleanly and neatly. Designed for right-hand users. Perfect for medium duty use, cutting through layers of paper, foam and poster board. Westcott has provided the world with innovative and well-designed products for over a century at affordable prices, without sacrificing quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.