French Curves, 8 1/4" French Curve

  • Mfr # FC-339

  • Zoro # G2116179


product price:  $4.15
/ea
Sold in multiples of 12 for $49.80

Key Features

Size
8
Color
Clear
Demographic
Adult
Width
4.25
Weight
0.069
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC-339
Zoro #
G2116179
UPC #
088359004672
Country of Origin
China

Dimensions

Size
8
Length
9.25
Width
4.25
Height
0.13
Overall Length
9.25
Width (In.)
4.25

Details

Item
French Curves,8-1/4" French Curve
Color
Clear
Demographic
Adult
Weight
0.069

Description

French Curves,8-1/4 In. French Curve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.